Shop NOVAFLEX
Create Account
Washdown Hose / Built in Nozzle, 1.25 in ID
- Mfr # 1501-01250-00
- Zoro # G625079655
product price:Â
$
1,816.99
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
- 1501-01250-00
- Zoro #
- G625079655
- UPC #
- -
- Country of Origin
- United States
Description
A wash down hose designed to provide excellent service life in the rugged industrial applications that require a built on nozzle. This product combines a robust 300psi waster hose that provides excellent abrasion resistance and a built on nozzle that is easy to grip. Construction (Other colours available). Size: 1.25 in ID. Price is for one 50 ft length.