Shop NOVAFLEX
Create Account
UHMW Chemical Suction & Discharge Hose, 2.5 in ID
- Mfr # 4705CU-02500-00
- Zoro # G825078755
product price:Â
$
56.55
/ea
Sold in multiples of 100 for
$5,655.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705CU-02500-00
- Zoro #
- G825078755
- UPC #
- -
- Country of Origin
- United States
Description
A rubber, special kink and crush resistant version of 4700 design utilizing a multi-ply construction with dual special monofilament helix rods. Excellent for use in those demanding abusive transfer applications. To utilize the maximum temperature rating of the hose always permanently attach couplings. *WARNING!! Construction: (May be used at +250 degrees farenheit intermittent). Consult chemical resistant chart. Teflon is a registered trademark of DuPont Not for steam service. Can be open end steam cleaned *WARNING! Elevated temperatures can change the chemical resistance rating of 4705. Check the chemical resistance charts published by Novaflex to verify that the chemical to be transferred is rated for use with the UHMWP tube at the temperature & concentrations listed. Most chemicals become more aggressive the higher the temperature, reducing the ability of the tube material to withstand them. Compatibility information is available from Novaflex. If no data exists, it is the users responsibility to determine if the hose is compatible with the chemical to be transferred. Never use Novaflex 4705 above the ratings listed by Novaflex. Size: 2.5 in ID. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.