16x16x2 Pleated Air Filter, MERV 8, 5.0 Micron

  • Mfr # F4720

  • Zoro # G116261385


product price: $26.39
/ea

Key Features

Nominal Filter Size
16x16x2
Performance Rating
MERV 8
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4720
Zoro #
G116261385
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Width
2 in
Actual Height
16 in
Actual Depth
16 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Compatible Manufacturer Model Number
F0700, F0705
Filter Efficiency
85 %
Removes Particles Down To
5.0 Micron

Description

Pre-Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 16 in, Actual Height 16 in, Actual Width 2 in, Compatible Manufacturer Model Number F0700, F0705, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 5 micron, Filter Efficiency 85 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.