Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 1000 cfm, Red, 115V AC

  • Mfr # G1000S

  • Zoro # G7759519


product price: $1,083.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Width
26 in
Length
31 in
Height
37 in
Voltage
115V AC
Includes
Machine Turn Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1000S
Zoro #
G7759519
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Length
31 in
Height
37 in
Prefilter Size
25 in x 25 in x 1/2 in
Main Filter Size
16 in x 16 in x 11 1/2 in
Discharge Dia.
10 in
Caster Size
8 in
Overall Width
20 in
Outlet Diameter
10 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
23 in
Overall Height
40 in

Details

Voltage
115V AC
Includes
Machine Turn Key
Filtration
HEPA
Decibels
58 dB
HP
1 hp
Item
Air Scrubber
Construction
Polyethylene
Net Weight
94 lb
Air Flow with HEPA Filter
1000 cfm
Amperage
5 A
Number of Cleaning Stages
3
Primary Filter Type
Pleated
Filter Change Reminder
No
Phase
Single
Filters Down To
0.3 micron
Number of Speeds
2
Filters Included
HEPA (Primary), Poly (Pre-Filter)
Frequency
60 Hz
Housing Material
Polyethylene
Filter Efficiency
99.97 %
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Maximum Air Flow
1,000 cfm
Air Flow
500 cfm, 1,000 cfm
Overload Protection
Overload Protection Included
Filters Out
Fumes, Bacteria, Aerosols, Dust, Mold, Odors, Viruses
Motor Horsepower
1 hp
Control Type
On/Off Switch
Housing Color
Red
Air Cleaning Technology
Particulate Filtration
Weight
94 lb
Noise Level
58 dB
Audible Visual Alarms
No Alarm
Includes Filter
Air Filter Included
Mobility
Wheels

Description

Air Scrubber, HP 1 hp, Voltage 115V AC, Height 37 in, Length 31 in, Width 26 in, Air Flow with HEPA Filter 1000 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11 1/2 in, Prefilter Size 25 in x 25 in x 1/2 in, Discharge Dia. 10 in, Decibels 58 dB, Construction Polyethylene, Net Weight 94 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.