Zoro Homepage

Air Scrubber, 2000 cfm, Red, 115V AC

  • Mfr # G2100S

  • Zoro # G7759616


product price: $1,446.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
26 in
Length
37 in
Height
31 in
Voltage
115V AC
Includes
Machine Turn Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2100S
Zoro #
G7759616
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Length
37 in
Height
31 in
Prefilter Size
25 in x 25 in x 2 in
Main Filter Size
24 in x 24 in x 12 in
Discharge Dia.
12 in
Overall Height
31 in
Outlet Diameter
12 in
Overall Depth
26 in
Overall Width
37 in
Manufacturer Warranty Length
1 yr Limited

Description

Air Scrubber, HP 2 hp, Voltage 115V AC, Height 31 in, Length 37 in, Width 26 in, Air Flow with HEPA Filter 2000 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 12 in, Prefilter Size 25 in x 25 in x 2 in, Discharge Dia. 12 in, Decibels 75, Construction Polyethylene, Net Weight 135 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.