Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 11.5inD, 16inH, 16inW, Pleated

  • Mfr # F4030

  • Zoro # G7729020


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
11 1/2 in
Actual Height
16 in
Actual Width
16 in
Nominal Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4030
Zoro #
G7729020
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
11 1/2 in
Actual Height
16 in
Actual Width
16 in
Nominal Height
16 in
Nominal Depth
12 in
Height
16 in
Nominal Width
16 in
Length
11 1/2 in
Width
16 in

Details

Performance Rating
MERV 17
Item
Air Filter
Filter Type
Pleated
For Use With
Mfr. No. G1000, Mfr. No. G10008, Mfr. No. G1000S, Mfr. No. G1000V, Mfr. No. G1002, Mfr. No. G1002V, Mfr. No. G1005, Mfr. No. G1005V, Mfr. No. G1007B, Mfr. No. G1007BV, Mfr. No. G1008V, Mfr. No. G1009, Mfr. No. G1009V
Features
99.97% at 0.3 Micron
Media Material
Fiberglass
Filter Efficiency
99.97 %
Number of Filters
1
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97, Compatible Manufacturer Model Number G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V, Number of Filters 1, Media Material Fiberglass, Nominal Depth 12 in, Nominal Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.