Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4010
Zoro #
G7728634
UPC #
-
Country of Origin
United States
Dimensions
Actual Depth
11 1/2 in
Actual Height
24 in
Actual Width
24 in
Nominal Width
16 in
Nominal Depth
12 in
Nominal Height
16 in
Nominal Filter Size
16 in x 16 in x 12 in
Width
24 in
Height
24 in
Filter Efficiency at Micron Size
at 0.3 micron
Details
Performance Rating
MERV 17
Media Material
Glass Fiber
Item
Air Scrubber Filter
Filter Type
HEPA
Number of Filters
1
Filter Efficiency @ Micron Rating
at 0.3 micron
Filters Down To
0.3 micron
Filter Efficiency at Micron Rating
at 0.3 micron
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 24 in, Number of Filters 1, Media Material Glass Fiber, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.