Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 11.5inD, 24inH, 24inW, Pleated

  • Mfr # F4010

  • Zoro # G103792502


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
11 1/2 in
Actual Height
24 in
Actual Width
24 in
Nominal Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4010
Zoro #
G103792502
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
11 1/2 in
Actual Height
24 in
Actual Width
24 in
Nominal Depth
12 in
Nominal Width
24 in
Nominal Height
24 in
Length
11 1/2 in
Height
24 in
Width
24 in

Details

Performance Rating
MERV 17
Frame Material
Wood
Filter Efficiency
99.97 %
Media Material
Fiberglass
Item
Air Filter
Filter Type
Pleated
Includes Frame
Frame Included
Features
99.97% at 0.3 Micron
For Use With
Mfr. No. G2100, Mfr. No. G2100S, Mfr. No. G2102, Mfr. No. G2105, Mfr. No. G2110, Mfr. No. G2112, Mfr. No. G2122, Mfr. No. G2130, Mfr. No. G2135
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135
Number of Filters
1
Filters Down To
0.3 micron

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 53XW83, 53XW84, 53XW85, 53XW86, 53XW98, 53XX01, 53XX02, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135, Number of Filters 1, Media Material Fiberglass, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To 0.3 micron, Filter Efficiency 99.97 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.