Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 0.0625inD, 16inH, 16inW, PK40

  • Mfr # F4036

  • Zoro # G7728320


product price: $89.99
/pk 40, $2.25/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Actual Depth
1/16 in
Actual Height
16 in
Actual Width
16 in
Length
1/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4036
Zoro #
G7728320
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
1/16 in
Actual Height
16 in
Actual Width
16 in
Length
1/20 in
Height
16 in
Nominal Depth
1 in
Width
16 in
Nominal Height
16 in
Nominal Width
16 in

Details

Performance Rating
MERV 8
Filter Type
Pad
Features
Single Ply, 5 Micron Dust Control
Item
Air Filter
Includes
(40) Filters
For Use With
Mfr. No. G1000, Mfr. No. G10008, Mfr. No. G1000S, Mfr. No. G1000V, Mfr. No. G1002, Mfr. No. G1002V, Mfr. No. G1005, Mfr. No. G1005V, Mfr. No. G1007B, Mfr. No. G1007BV, Mfr. No. G1008V, Mfr. No. G1009, Mfr. No. G1009V
Media Material
Nylon
Number of Filters
40
Compatible Manufacturer Model Number
G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V
Number of Layers
1

Description

Air Filter, Performance Rating MERV 8, Actual Depth 1/16 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97, Compatible Manufacturer Model Number G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V, Number of Filters 40, Media Material Nylon, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Number of Layers 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.