Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Air Scrubber Filter, MERV 8, 24x24x1", 24PK (Discontinued)

  • Mfr # F4015
  • Zoro # G7728862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4015
Zoro #
G7728862
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
1 in
Actual Height
24 in
Actual Width
24 in
Nominal Height
24 in
Width
24 in
Height
24 in
Nominal Depth
1 in
Nominal Width
24 in
Length
1 in
Nominal Filter Size
24 in x 24 in x 1 in

Details

Performance Rating
MERV 8
For Use With
Mfr. No. G2100, Mfr. No. G2100S, Mfr. No. G2102, Mfr. No. G2105, Mfr. No. G2110, Mfr. No. G2112, Mfr. No. G2122, Mfr. No. G2130, Mfr. No. G2135
Includes
(24) Filters
Features
5 Micron Dust Control
Item
Air Scrubber Filter
Filter Type
Ring
Media Material
Spun Nylon
Number of Filters
24
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135

Description

Air Scrubber Filter, Filter Type Ring, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 53XW83, 53XW84, 53XW85, 53XW86, 53XW98, 53XX01, 53XX02, G2110, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135, Number of Filters 24, Media Material Spun Nylon, Nominal Depth 1 in, Nominal Height 24 in, Nominal Width 24 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.