Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 0.0625inD, 24inH, 24inW, PK40

  • Mfr # F4020

  • Zoro # G7728208


product price: $95.39
/pk 40, $2.38/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Actual Depth
1/16 in
Actual Height
24 in
Actual Width
24 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4020
Zoro #
G7728208
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
1/16 in
Actual Height
24 in
Actual Width
24 in
Height
24 in
Nominal Depth
1 in
Width
24 in
Length
1/20 in
Nominal Height
24 in
Nominal Width
24 in

Details

Performance Rating
MERV 8
For Use With
Mfr. No. G2100, Mfr. No. G2100S, Mfr. No. G2102, Mfr. No. G2105, Mfr. No. G2110, Mfr. No. G2112, Mfr. No. G2122, Mfr. No. G2130, Mfr. No. G2135
Item
Air Filter
Features
Single Ply, 5 Micron Dust Control
Includes
(40) Filters
Filter Type
Pad
Media Material
Nylon
Number of Layers
1
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135
Number of Filters
40

Description

Air Filter, Performance Rating MERV 8, Actual Depth 1/16 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 53XW83, 53XW84, 53XW85, 53XW86, 53XW98, 53XX01, 53XX02, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135, Number of Filters 40, Media Material Nylon, Nominal Depth 1 in, Nominal Height 24 in, Nominal Width 24 in, Number of Layers 1, Package Quantity 40..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.