Zoro Homepage

AirFilter, 3inD, 16inH, 16inW, Pleated

  • Mfr # F4701

  • Zoro # G7728704


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
3 in
Actual Height
16 in
Actual Width
16 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4701
Zoro #
G7728704
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
3 in
Actual Height
16 in
Actual Width
16 in
Nominal Width
16 in
Nominal Depth
3 in
Width
16 in
Length
3 in
Nominal Height
16 in
Height
16 in

Details

Performance Rating
MERV 17
For Use With
Mfr. No. G0700, Mfr. No. G0701CRT
Filter Type
Pleated
Features
99.99% at 0.3 Micron, Mold Spore Removal Filter
Media Material
Fiberglass
Item
Air Filter
Number of Filters
1
Filter Efficiency
99.99 %
Compatible Manufacturer Model Number
G0700, G0701CRT
Filters Down To
0.3 micron

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 3 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 53XW80, 53XW81, Compatible Manufacturer Model Number G0700, G0701CRT, Number of Filters 1, Media Material Fiberglass, Nominal Depth 3 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filter Efficiency 99.99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.