Zoro Homepage

Aluminum lightweight chisel scraper 5ft

  • Mfr # 28XC5AL

  • Zoro # G316256129


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2,200 bpm
Tool Weight
7.7 lb
Duty Rating
Heavy Duty
Air Inlet Connection Size
1/4 in
For Use With
Chisels, Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XC5AL
Zoro #
G316256129
UPC #
-
Country of Origin
Multiple

Dimensions

Air Inlet Connection Size
1/4 in
Stroke Length
1 35/64 in
Compatible Shank Size
5/8 in
Shank Size
0.625 in
Overall Length
60 in

Details

Blows per Minute
2,200 bpm
Tool Weight
7.7 lb
Duty Rating
Heavy Duty
For Use With
Chisels, Scrapers
Scaler Type
Chisels
Shank Shape
Hexagon
Housing Material
Aluminum
Application
Coating Removal, Paint Removal, Scale Removal
Item
Chisel Scaler
Throttle Type
Lever
Dust Sealed Switch
Yes
Air Pressure
90 psi
Compatible Collar Shape
Knurled
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Compatible Shank Shape
Hexagon
Kit Contents
(1) Bare Tool
Dust Management
Dust Mask
Air Inlet Gender
Male
Power Source
Electrically Powered
Air Consumption
5 cfm
Air Inlet
1/4 in NPT
Air Inlet Type
NPT
Shank Design
5/8 Hex
Body Style
In-Line

Description

Chisel Scaler, Stroke Length 1 35/64 in, Overall Length 60 in, For Use With Chisels, Scrapers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.