Zoro Homepage

Handheld scaling hammer

  • Mfr # PHS1HDS

  • Zoro # G516091407


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material Application
Concrete, Steel
Air Pressure
90 psi
Stroke Length
1 in
Features
Demanding Applications for Surface Preparation and Coatings Removal
Air Inlet Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS1HDS
Zoro #
G516091407
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 in
Air Inlet Connection Size
3/8 in
Overall Length
9 in
Air Inlet Size
3/8 NPTM

Details

Item
Air Hammer
Material Application
Concrete, Steel
Air Pressure
90 psi
Features
Demanding Applications for Surface Preparation and Coatings Removal
Dust Sealed Switch
Yes
Duty
Heavy Duty
Air Inlet Gender
Female
Air Inlet Type
NPT
Dust Management
Dust Mask
Throttle Type
Lever
Tool Weight
8 lb
Hammer Type
Scaling
Power Source
Electrically Powered
Air Consumption
6.5 cfm
Blows per Minute
2,500 bpm

Description

Air Hammer, Duty Heavy Duty, Shank Shape Not Applicable, Stroke Length 1 in, Air Inlet Size 3/8 NPTM, Kit Contents Not Applicable, Blows per Minute 2,500 bpm, Shank Size Not Applicable, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Not Applicable, Power Source Electrically Powered, Air Consumption 6.5 cfm, Air Pressure 90 psi, Material Application Concrete, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.