Handheld scaling hammer
Mfr # PHS3HDS
Zoro # G316091324
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Dust Management
Dust Mask
Tool Weight
13 lb
Air Pressure
90 psi
Stroke Length
1 in
Power Source
Electrically Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHS3HDS
Zoro #
G316091324
UPC #
-
Country of Origin
Multiple
Dimensions
Stroke Length
1 in
Air Inlet Connection Size
3/8 in
Overall Length
9 in
Air Inlet Size
3/8 NPTM
Details
Dust Management
Dust Mask
Item
Air Hammer
Tool Weight
13 lb
Air Pressure
90 psi
Power Source
Electrically Powered
Duty
Heavy Duty
Blows per Minute
2,500 bpm
Features
Demanding Applications for Surface Preparation and Coatings Removal
Dust Sealed Switch
Yes
Air Inlet Type
NPT
Material Application
Concrete, Steel
Throttle Type
Lever
Air Inlet Gender
Female
Air Consumption
14 cfm
Hammer Type
Scaling
Description
Air Hammer, Duty Heavy Duty, Shank Shape Not Applicable, Stroke Length 1 in, Air Inlet Size 3/8 NPTM, Kit Contents Not Applicable, Blows per Minute 2,500 bpm, Shank Size Not Applicable, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Not Applicable, Power Source Electrically Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.