Zoro Homepage

Intake Kit, 10 in Dia, Vinyl, 25 ft L

  • Mfr # D1025

  • Zoro # G616555991


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Compatible Series
Novair
Overall Length
25 ft
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
Inside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1025
Zoro #
G616555991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Inside Diameter
10 in

Details

Item
Intake Kit
Material
Vinyl
Compatible Series
Novair
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
Product Type
Intake Kit
Includes
Tightening Strap

Description

Intake Kit, Product Type Intake Kit, Compatible Grainger Part Number 348KH0, 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW95, Compatible Manufacturer Model Number G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV, Material Vinyl, Overall Length 25 ft, Inside Diameter 10 in, Includes Tightening Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.