Zoro Homepage

Intake Kit, 10 in Dia, Vinyl, 50 ft L

  • Mfr # D1050

  • Zoro # G116555941


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Compatible Series
Novair
Inside Diameter
10 in
Product Type
Intake Kit
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1050
Zoro #
G116555941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Inside Diameter
10 in

Details

Compatible Series
Novair
Product Type
Intake Kit
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
Material
Vinyl
Includes
Tightening Strap
Item
Intake Kit

Description

Intake Kit, Product Type Intake Kit, Compatible Grainger Part Number 348KH0, 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW95, Compatible Manufacturer Model Number G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV, Material Vinyl, Overall Length 50 ft, Inside Diameter 10 in, Includes Tightening Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.