Zoro Homepage

Intake Kit, 12 in Dia, Vinyl, 50 ft L

  • Mfr # D1250

  • Zoro # G616555953


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Product Type
Intake Kit
Compatible Series
Novair
Material
Vinyl
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105
Includes
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1250
Zoro #
G616555953
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
12 in
Overall Length
50 ft

Details

Product Type
Intake Kit
Compatible Series
Novair
Material
Vinyl
Item
Intake Kit
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105
Includes
Carrying Case

Description

Intake Kit, Product Type Intake Kit, Compatible Grainger Part Number 348KH1, 53XW85, 53XW86, 53XW98, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, Material Vinyl, Overall Length 50 ft, Inside Diameter 12 in, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.