IntakeKit, 12inDia, Polyethylene, 1ftL
Mfr # F1028
Zoro # G916555950
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Portable Air Cleaner
Product Type
Intake Kit
Compatible Series
Novair 1000
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1028
Zoro #
G916555950
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 ft
Inside Diameter
12 in
Details
Compatible Product Type
Portable Air Cleaner
Product Type
Intake Kit
Compatible Series
Novair 1000
Item
Intake Kit
Compatible Manufacturer Model Number
G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV
Material
Polyethylene
Includes
Flanged Intake Door
Description
Intake Kit, Product Type Intake Kit, Compatible Grainger Part Number 348KH0, 53XW82, 53XW88, 53XW89, 53XW90, 53XW95, Compatible Manufacturer Model Number G1000, G1000S, G1000V, G1002, G1005, G1007B, G1007BV, Material Polyethylene, Overall Length 1 ft, Inside Diameter 12 in, Includes Flanged Intake Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.