IntakeKit, 12inDia, Polyethylene, 1ftL
Mfr # F2012
Zoro # G516555879
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Includes
Flanged Intake Door
Product Type
Intake Kit
Material
Polyethylene
Inside Diameter
12 in
Compatible Product Type
Portable Air Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2012
Zoro #
G516555879
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
12 in
Overall Length
1 ft
Details
Includes
Flanged Intake Door
Product Type
Intake Kit
Material
Polyethylene
Compatible Product Type
Portable Air Cleaner
Item
Intake Kit
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105
Compatible Series
Novair 2000
Description
Intake Kit, Product Type Intake Kit, Compatible Grainger Part Number 348KH1, 53XW85, 53XW86, 53XW98, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, Material Polyethylene, Overall Length 1 ft, Inside Diameter 12 in, Includes Flanged Intake Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.