Kit - vacuum shrouded
Mfr # 19NSVSE120K
Zoro # G116332603
product price: $964.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psi
Air Inlet Type
NPT
Includes
Chisel Tip Needles
Stroke Length
1 13/32 in
For Use With
Needles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19NSVSE120K
Zoro #
G116332603
UPC #
-
Country of Origin
Multiple
Dimensions
Stroke Length
1 13/32 in
Overall Length
12 3/8 in
Needle Diameter
3 mm
Needle Length
7 in
Air Inlet Connection Size
1/4 in
Description
Needle Scaler Kit, Stroke Length 1 13/32 in, Overall Length 12 3/8 in, For Use With Needles, Includes Chisel Tip Needles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.