Zoro Homepage

Kit - vacuum shrouded

  • Mfr # 28NSVSE120K

  • Zoro # G316332656


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

For Use With
Needles
Number of Needles
28
Air Inlet
1/4 in NPT
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Needle Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28NSVSE120K
Zoro #
G316332656
UPC #
-
Country of Origin
Multiple

Dimensions

Needle Length
7 in
Needle Diameter
3 mm
Air Inlet Connection Size
1/4 in
Overall Length
13 1/2 in
Stroke Length
1 35/64 in

Details

For Use With
Needles
Number of Needles
28
Air Inlet
1/4 in NPT
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Scaler Type
Needles
Throttle Type
Lever
Kit Contents
(1) Bare Tool, Chisel Tip Needles
Item
Needle Scaler Kit
Number of Pieces
28
Duty Rating
Heavy Duty
Series
VSE
Body Style
Pistol
Tool Weight
8.8 lb
Air Pressure
90 psi
Includes
Chisel Tip Needles
Power Source
Electrically Powered
Air Consumption
6 cfm
Air Inlet Type
NPT
Air Inlet Gender
Male
Dust Sealed Switch
No
Blows per Minute
2,200 bpm

Description

Needle Scaler Kit, Stroke Length 1 35/64 in, Overall Length 13 1/2 in, For Use With Needles, Includes Chisel Tip Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.