Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 15 Amps, 31" H

  • Mfr # G2100

  • Zoro # G9871480


product price: $1,562.99
/ea
Free Shipping & Returns

Key Features

Width
31 in
Length
26 in
Height
31 in
Voltage
115V AC
Includes
HEPA Filter, Prefilter, Pad Filter, Minihellic Gauge On The Control Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2100
Zoro #
G9871480
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Length
26 in
Height
31 in
Prefilter Size
24 in x 24 in x 1 in
Main Filter Size
24 in x 24 in x 11-1/2 in
Discharge Dia.
12 in
Overall Width
31 in
Overall Height
31 in
Overall Depth
26 in
Outlet Diameter
12 in
Inlet Diameter
12 in

Details

Voltage
115V AC
Includes
HEPA Filter, Prefilter, Pad Filter, Minihellic Gauge On The Control Panel
Filtration
HEPA
Decibels
75
HP
2 hp
Amps
15 A
Motor
2 Speed Thermally Protected
Item
Air Scrubber
Air Flow with HEPA Filter
1000 to 2000 cfm
Air Flow without HEPA Filter
2,700 cfm
Vacuum Gauge
Yes
Net Weight
135 lb
Construction
Polyethylene
Air Inlet
12 in
Prefilter Type
Pleated
Air Cleaning Technology
Particulate Filtration
Motor Horsepower
2 hp
Number of Speeds
2
Housing Material
Polyethylene
Primary Filter Type
Pleated
Air Flow
1,000 cfm, 2,000 cfm, 2,700 cfm
Number of Cleaning Stages
3
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Amperage
15 A
Includes Vacuum Gauge
Vacuum Gauge Included
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Overload Protection
Overload Protection Included
Noise Level
75 dB
Maximum Air Flow
2,700 cfm
Weight
135 lb
Includes Filter
Air Filter Included

Description

Air Scrubber, 2 Speed Thermally Protected Motor, HP 2 hp, Voltage 115V AC, 15 A Amps, Height 31 in, Length 26 in, Width 31 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Air Flow without HEPA Filter 2,700 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 12 in, Decibels 75, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 135 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.