Zoro Homepage

Negative Air Machine, 3 Amps, 21" H

  • Mfr # G0700

  • Zoro # G9871331


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Length
22 in
Height
21 in
Voltage
115V AC
Includes
HEPA Filter, Prefilter, Box Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0700
Zoro #
G9871331
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Height
21 in
Prefilter Size
16 in x 16 in x 2 in
Main Filter Size
16 in x 16 in x 3 in
Discharge Dia.
12 in
Inlet Diameter
12 in
Overall Depth
22 in
Overall Width
22 in
Outlet Diameter
10 in
Overall Height
21 in

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 1/2 hp, Voltage 115V AC, 3 A Amps, Height 21 in, Length 22 in, Width 22 in, Air Flow with HEPA Filter 250 to 750 cfm, Air Flow without HEPA Filter 700 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 3 in, Prefilter Size 16 in x 16 in x 2 in, Prefilter Type Pleated, Discharge Dia. 12 in, Air Inlet 10 in, Decibels 51, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.