Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 5 Amps, 40" H

  • Mfr # G1002V

  • Zoro # G9871526


product price: $1,558.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Length
20 in
Height
40 in
Voltage
115V AC
Includes
HEPA Filter, Prefilter, Pad Filter, Alarm Visual and Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1002V
Zoro #
G9871526
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Length
20 in
Height
40 in
Prefilter Size
16 in x 16 in x 1 in
Main Filter Size
16 in x 16 in x 11-1/2 in
Discharge Dia.
10 in
Outlet Diameter
10 in
Overall Height
40 in
Inlet Diameter
12 in
Overall Depth
20 in
Overall Width
23 in

Details

Voltage
115V AC
Includes
HEPA Filter, Prefilter, Pad Filter, Alarm Visual and Audible
Filtration
HEPA
Decibels
Depends On Speaker Selected
HP
1 hp
Amps
5 A
Motor
Variable Speed Thermally Protected
Construction
Polyethylene
Air Flow without HEPA Filter
1,400 cfm
Item
Air Scrubber
Vacuum Gauge
Yes
Prefilter Type
Pleated
Net Weight
91 lb
Air Inlet
12 in
Air Flow with HEPA Filter
150 to 1100 cfm
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Motor Horsepower
1 hp
Primary Filter Type
Pleated
Number of Speeds
Variable
Air Cleaning Technology
Particulate Filtration
Audible Visual Alarms
Audible/Visual
Number of Cleaning Stages
3
Maximum Air Flow
1,400 cfm
Includes Vacuum Gauge
Vacuum Gauge Included
Noise Level
58 dB
Weight
91 lb
Air Flow
1,000 cfm
Amperage
5 A
Housing Material
Polyethylene
Overload Protection
Overload Protection Included
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Includes Filter
Air Filter Included

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 1 hp, Voltage 115V AC, 5 A Amps, Height 40 in, Length 20 in, Width 23 in, Air Flow with HEPA Filter 150 to 1100 cfm, Air Flow without HEPA Filter 1,400 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 16 in x 16 in x 1 in, Prefilter Type Pleated, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 58, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 91 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.