Zoro Homepage

Ring Filter, PK24

  • Mfr # F4015

  • Zoro # G004409349


product price: $198.99
/pk 24, $8.29/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Actual Width
24 in
Actual Height
24 in
Media Material
Nylon
Number of Filters
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4015
Zoro #
G004409349
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
24 in
Actual Height
24 in
Actual Depth
1 in

Details

Performance Rating
MERV 8
Item
Air Filter
Media Material
Nylon
Number of Filters
24
Compatible Manufacturer Model Number
G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135
Filter Type
Ring

Description

Air Filter, Filter Type Ring, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 53XW83, 53XW84, 53XW85, 53XW86, 53XW98, 53XX01, 53XX02, Compatible Manufacturer Model Number G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135, Number of Filters 24, Media Material Nylon, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.