Zoro Homepage

Steel long reach chisel scraper 2ft

  • Mfr # 28XC2ST

  • Zoro # G316246113


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Air Pressure
90 psi
Power Source
Electrically Powered
Kit Contents
(1) Bare Tool
Shank Size
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XC2ST
Zoro #
G316246113
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Size
0.625 in
Compatible Shank Size
5/8 in
Air Inlet Connection Size
1/4 in
Overall Length
30 in
Stroke Length
1 35/64 in

Details

Air Inlet Type
NPT
Air Pressure
90 psi
Power Source
Electrically Powered
Kit Contents
(1) Bare Tool
For Use With
Chisels, Scrapers
Shank Design
5/8 Hex
Blows per Minute
2,200 bpm
Duty Rating
Heavy Duty
Compatible Collar Shape
Knurled
Dust Management
Dust Mask
Air Inlet
1/4 in NPT
Tool Weight
10.2 lb
Air Consumption
5 cfm
Dust Sealed Switch
Yes
Throttle Type
Lever
Air Inlet Gender
Male
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Compatible Shank Shape
Hexagon
Scaler Type
Chisels
Item
Chisel Scaler
Shank Shape
Hexagon
Application
Coating Removal, Paint Removal, Scale Removal
Body Style
In-Line

Description

Chisel Scaler, Stroke Length 1 35/64 in, Overall Length 30 in, For Use With Chisels, Scrapers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.