Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel long reach chisel scraper 5ft

  • Mfr # 28XC5ST

  • Zoro # G516246159


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy Duty
Shank Size
0.625 in
Compatible Shank Shape
Hexagon
Scaler Type
Chisels
Shank Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XC5ST
Zoro #
G516246159
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Size
0.625 in
Compatible Shank Size
5/8 in
Overall Length
60 in
Stroke Length
1 35/64 in
Air Inlet Connection Size
1/4 in

Details

Duty Rating
Heavy Duty
Compatible Shank Shape
Hexagon
Scaler Type
Chisels
Shank Shape
Hexagon
Compatible Collar Shape
Knurled
Tool Weight
13 lb
Item
Chisel Scaler
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Air Pressure
90 psi
Dust Sealed Switch
Yes
Air Consumption
5 cfm
Kit Contents
(1) Bare Tool
Throttle Type
Lever
Power Source
Electrically Powered
Blows per Minute
2,200 bpm
Dust Management
Dust Mask
Application
Coating Removal, Paint Removal, Scale Removal
Air Inlet Type
NPT
Shank Design
5/8 Hex
For Use With
Chisels, Scrapers
Air Inlet Gender
Male
Air Inlet
1/4 in NPT
Body Style
In-Line

Description

Chisel Scaler, Stroke Length 1 35/64 in, Overall Length 60 in, For Use With Chisels, Scrapers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.