Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum shrouded

  • Mfr # 19NSVSE120

  • Zoro # G716313927


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Series
VSE
Air Pressure
90 psi
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19NSVSE120
Zoro #
G716313927
UPC #
-
Country of Origin
Multiple

Dimensions

Needle Diameter
3 mm
Needle Length
7 in
Overall Length
12 3/8 in
Air Inlet Connection Size
1/4 in
Stroke Length
1 13/32 in

Details

Air Inlet
1/4 in NPT
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Series
VSE
Air Pressure
90 psi
Air Inlet Type
NPT
Scaler Type
Needles
Number of Pieces
19
Body Style
Pistol
Kit Contents
(1) Bare Tool, Chisel Tip Needles
Power Source
Electrically Powered
Number of Needles
19
Blows per Minute
3,000 bpm
Air Inlet Gender
Male
Throttle Type
Lever
For Use With
Needles
Item
Needle Scaler Kit
Dust Sealed Switch
No
Includes
Chisel Tip Needles
Duty Rating
Medium Duty
Air Consumption
5.5 cfm
Tool Weight
5.7 lb

Description

Needle Scaler Kit, Stroke Length 1 13/32 in, Overall Length 12 3/8 in, For Use With Needles, Includes Chisel Tip Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.