Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum shrouded

  • Mfr # 28NSVSE120

  • Zoro # G916313901


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Scaler Type
Needles
Series
VSE
Needle Length
7 in
Air Inlet
1/4 in NPT
Dust Sealed Switch
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28NSVSE120
Zoro #
G916313901
UPC #
-
Country of Origin
Multiple

Dimensions

Needle Length
7 in
Air Inlet Connection Size
1/4 in
Needle Diameter
3 mm
Stroke Length
1 35/64 in
Overall Length
13 1/2 in

Details

Scaler Type
Needles
Series
VSE
Air Inlet
1/4 in NPT
Dust Sealed Switch
No
For Use With
Needles
Air Pressure
90 psi
Tool Weight
8.8 lb
Includes
Chisel Tip Needles
Number of Pieces
28
Air Consumption
6 cfm
Air Inlet Type
NPT
Throttle Type
Lever
Air Inlet Gender
Male
Kit Contents
(1) Bare Tool, Chisel Tip Needles
Duty Rating
Heavy Duty
Blows per Minute
2,200 bpm
Body Style
Pistol
Power Source
Electrically Powered
Item
Needle Scaler Kit
Safety Features
Attach Safety Cables to all Hosed to Prevent Injury
Number of Needles
28

Description

Needle Scaler Kit, Stroke Length 1 35/64 in, Overall Length 13 1/2 in, For Use With Needles, Includes Chisel Tip Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.