Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-inch Kitchen Faucet Deck Plate, Matte Black

  • Mfr # D1-MB

  • Zoro # G504852058


product price: $21.49
/ea

Key Features

Body Material
Brass
Overall Width
2.25 in.
Length (In.)
9.75 in.
Height
0.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1-MB
Zoro #
G504852058
UPC #
611851931889
Country of Origin
China

Dimensions

Overall Width
2.25 in.
Length (In.)
9.75 in.
Height
0.375 in.

Details

Finish
Matte Black
Body Material
Brass

Description

  • •Covers the two outer holes on a three hole kitchen sink
  • •Solid brass construction reinforced with PVC insert
  • •Measures 9.75-inches x 2.25-inches
  • •Center hole measures 1.375-inches in diameter
  • •Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.