12-inch Grey Glass Vessel Bathroom Sink

  • Mfr # TIS-168G-12

  • Zoro # G404938173


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIS-168G-12
Zoro #
G404938173
UPC #
744271938517
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.5

Details

Color
clear
Weight
8

Description

A perfect fit for small powder rooms or bathrooms. This 12-inch grey glass vessel sink works well in small areas. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2 inch clear grey high tempered glass, this mini vessel sink has a look of classic understated elegance. This sink is a great choice where more of the counter is desired to be seen through the sink. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.