Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Natural Granite Vessel Sink with Matte Black Umbrella Drain

  • Mfr # NOSV-ANMB

  • Zoro # G204937796


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone / Matte Black
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-ANMB
Zoro #
G204937796
UPC #
744271940077
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone / Matte Black
Weight
53
Finish
Matte Black

Description

Inspired and driven by characters of Mother Nature, Novatto's absolute black granite vessels will add charm to your bath or powder room. These absolute granite vessels come from around the world to become your one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel will be your bath's centerpiece. Black granite is very consistent and little variation should occur from sink to sink. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.