Apront Front 33 in Double-Bowl Copper Kitchen Sink with Drain
- Mfr # TCK-009AN-001HC
- Zoro # G824931426
product price:Â
$
4,294.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink Only
Overall Length
22 in
Overall Width
33 in
Body Material
Copper
Finish
Hand-Hammered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCK-009AN-001HC
- Zoro #
- G824931426
- UPC #
- 720167548480
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 22 in
- Overall Width
- 33 in
- Overall Height
- 10-1/2 in
Details
- Includes
- Sink Only
- Body Material
- Copper
- Finish
- Hand-Hammered
Description
The Redondeado 50/50 open farmhouse sink is hand-hammered from 100% recycled copper by our master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, this luxurious single large sink with a curved front apron has a warm antique finish and allows for either drop-in or undermount installation. Two spacious 14 in x 18 in interiors makes washing any dishes a breeze. Standard 3.5 inch drain for U.S. plumbing connections. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/2 in. We strongly suggest you receive the actual piece before making any installation cuts. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any kitchen. Supreme packaging and boxing ensure damage-free delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.