ARGENTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze

  • Mfr # NSFC-7032001ORB

  • Zoro # G804937950


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Overall Length
16
Overall Width
16
Overall Height
5.5
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-7032001ORB
Zoro #
G804937950
UPC #
744271936445
Country of Origin
China

Dimensions

Overall Length
16
Overall Width
16
Overall Height
5.5

Details

Color
Oil Rubbed Bronze
Weight
22
Finish
Oil Rubbed Bronze

Description

Refresh and harmonize your bath with Novatto's stunning silver glass vessel and matching oil rubbed bronze waterfall faucet. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass sinks of unmatched structural integrity. The Argento vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge and is AB1953 Low Lead Compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Apply the included Glacier Ice sealer to keep it looking like new! Glass Vessel Dimensions: 16" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.