Argento Oval Glass Vessel Bathroom Sink Set, Brushed Nickel

  • Mfr # NSFC-70328031001BN

  • Zoro # G204937895


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
21.5
Overall Width
13.5
Overall Height
4.25
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-70328031001BN
Zoro #
G204937895
UPC #
744271936964
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Brushed Nickel
Weight
21
Finish
Brushed Nickel

Description

Add a little design and harmony to your bath with Novatto's silver foiled glass vessel and matching brushed nickel waterfall faucet. The Argento Oval features a bold silver wrinkled foil design. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet directs a nice waterfall over the glass disc into the vessel sink. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The oval vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching brushed nickel mounting ring, pop-up drain and glass sealer are included. Glass Vessel Dimensions: 21.5" x 14.5" x 4.5 / 6.25", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.