AZZURRO Glass Vessel Bathroom Sink Set in Matte Black

  • Mfr # NSFC-S1328031001MB

  • Zoro # G004937767


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
21.5
Overall Width
13.5
Overall Height
4.25
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-S1328031001MB
Zoro #
G004937767
UPC #
793420705531
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Matte Black
Weight
21
Finish
matte Black

Description

Refresh and harmonize the bath with Novatto's stunning blue glass vessel and matching matte black waterfall faucet. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The glass vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 21.5" x 13.5" x 4.5 / 6.25", Faucet Spout Height: 8.625 inches; Spout Reach: 3.625 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.