AZZURRO Glass Vessel Bathroom Sink Set in Matte Black

  • Mfr # TIG-S132-8031MB

  • Zoro # G404938043


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
21.5
Overall Width
13.5
Overall Height
4.25
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIG-S132-8031MB
Zoro #
G404938043
UPC #
632688064816
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
13.5
Overall Height
4.25

Details

Color
Matte Black
Weight
17
Finish
Matte Black

Description

Combine quality and design with a unique glass vessel from Novatto. As an industry leader, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2-inch high tempered clear glass and finished with an exterior blue foil, this will enlighten any bath. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any decor at an affordable price. Azzuro has a standard 1.75-inch drain opening. The set includes a matte black pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.