Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze

  • Mfr # NSFC-BT136ORB

  • Zoro # G404938104


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-BT136ORB
Zoro #
G404938104
UPC #
755702049382
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Oil Rubbed Bronze
Weight
21
Finish
Oil Rubbed Bronze

Description

Upgrade and harmonize your bath with Novatto's beige travertine vessel and oil rubbed bronze waterfall faucet. This natural stone vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's stone vessels add that touch. Each stone vessel sink features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Stone sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s natural stone cannot be compared to the everyday synthetic porcelains and ceramics. The stone vessel is constructed from thick 5/8-inch travertine stone. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A 1.5-inch umbrella drain is included. To keep this looking like new simply apply the included Glacier Ice sealer! Stone Vessel Dimensions: 17" x 5.75", Overall Faucet Height: 11.5-inches; Spout Height: 7.875 inches; Spout Reach: 3.75 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.