Zoro Homepage

Beige Travertine Vessel Bathroom Sink

  • Mfr # NOSV-BT

  • Zoro # G404938227


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-BT
Zoro #
G404938227
UPC #
783583855709
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone
Weight
24

Description

Made with nature as both guide and inspiration, Novatto's beige travertine vessels will add character and charm to your bath. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this 17-inch vessel will be your bath's centerpiece. Beige travertine is very consistent and little variation should occur from sink to sink. Designed for above-counter installation, these vessels have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Travertine is a porous stone and should be sealed help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.