Beige Travertine Vessel Sink and Brushed Nickel Umbrella Drain

  • Mfr # NOSV-BTBN

  • Zoro # G404938128


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Brushed Nickel
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-BTBN
Zoro #
G404938128
UPC #
766150332346
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Brushed Nickel
Weight
26
Finish
Brushed Nickel

Description

Made with nature as both guide and inspiration, Novatto's beige travertine vessels will add character and charm to your bath. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this 17-inch vessel will be your bath's centerpiece. Beige travertine is very consistent and little variation should occur from sink to sink. Designed for above-counter installation, these vessels have a 1.75-inch drain opening for standard U.S. plumbing connections.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust. Included with the sink is Novatto's umbrella drain (UPD-BN), constructed of solid brass for strength and durability. Finished in brushed nickel, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.