Beige Travertine Vessel Sink and Oil Rubbed Bronze Umbrella Drain

  • Mfr # NOSV-BTORB

  • Zoro # G604938133


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Oil Rubbed Bronze
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-BTORB
Zoro #
G604938133
UPC #
766150332353
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Oil Rubbed Bronze
Weight
26
Finish
Oil Rubbed Bronze

Description

Inspired by the outdoor elements, driven by functional design. Novatto's travertine vessel sinks will add charm to any bath. Our travertine vessels come from around the world to become your one-of-a-kind bath masterpiece. Honed and hand polished to perfection, this 17-inch round vessel will be your bath's centerpiece. Beige travertine is very consistent and little variation should occur from sink to sink. Designed for above-counter installation, these vessels have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's oil rubbed bronze umbrella drain (UPD-ORB), constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.