BIANCO PARI porcelain Vessel Sink + Pop-Up Drain Set, Brushed Nickel
- Mfr # TP-V10WBN
- Zoro # G604937723
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.5
Overall Width
16.5
Overall Height
4.75
Weight
16
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-V10WBN
- Zoro #
- G604937723
- UPC #
- 744271936759
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 16
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 16.5
- Overall Width
- 16.5
- Overall Height
- 4.75
Description
Refresh and vitalize your bath with a bright glossy white porcelain vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. The Bianco Pari is constructed of thick half inch sidewalls with seamless soft corners. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
The Bianco Pari has a standard 1.75-inch drain opening with a 1.5-inch brushed nickel pop-up drain included. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
The Bianco Pari has a standard 1.75-inch drain opening with a 1.5-inch brushed nickel pop-up drain included. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.