Zoro Homepage

BIANCO porcelain Vessel Bathroom Sink

  • Mfr # TP-V02W

  • Zoro # G604937747


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Color
clear
Overall Length
18.5
Overall Width
18.5
Overall Height
4.25
Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-V02W
Zoro #
G604937747
UPC #
744271936650
Country of Origin
China

Dimensions

Overall Length
18.5
Overall Width
18.5
Overall Height
4.25

Details

Color
clear
Weight
19

Description

Refresh and vitalize your bath with a bright glossy white porcelain vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. The Bianco vessel is constructed of extra thick 2.25-inch sidewalls with seamless soft corners. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome). For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet at 844.404.4242 or productsupport@novattoinc.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.