BIANCO porcelain Vessel Sink + Pop-Up Drain Set, Brushed Nickel

  • Mfr # TP-V02WBN

  • Zoro # G904937751


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
18.5
Overall Width
18.5
Overall Height
4.25
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-V02WBN
Zoro #
G904937751
UPC #
744271936698
Country of Origin
China

Dimensions

Overall Length
18.5
Overall Width
18.5
Overall Height
4.25

Details

Color
Brushed Nickel
Weight
20
Finish
Brushed Nickel

Description

Refresh and vitalize your bath with a bright glossy white porcelain vessel sink from Novatto. Combining quality and design has never been more seamless. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. This vessel is constructed of extra thick 2.25-inch sidewalls with seamless soft corners. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece.
The Bianco has a standard 1.75-inch drain opening with a 1.5-inch brushed nickel pop-up drain included. For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, porcelains and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and porcelains. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet. Phone 844.404.4242 or email productsupport@novattoinc.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.