BILBOA Copper Vessel Sink and Oil Rubbed Bronze Strainer Drain

  • Mfr # TCV-003NAORB

  • Zoro # G904938253


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Color
Natural/ Oil Rubbed Bronze
Overall Length
18
Overall Width
14
Overall Height
6
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCV-003NAORB
Zoro #
G904938253
UPC #
766150332728
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
14
Overall Height
6

Details

Color
Natural/ Oil Rubbed Bronze
Weight
11
Finish
Natural/Oil Rubbed Bronze

Description

Truly a classic, the Bilboa is an oval vessel constructed from recycled copper by Novatto's master artisans in Mexico. Through years of experience passed down from previous generations, the end result is a one-of-a-kind masterpiece. Made from extra thick 14 gauge copper, the Bilboa has a beautiful natural finish. Copper has a soft luxurious look and is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will usually become a richer, darker color. The patina creates a unique look of complementing dark tones.
Due to the handcrafted nature of this sink, it will vary in appearance, finish, texture, and hammering. Also the dimensions may vary up to 1/4-inch. We strongly suggest you receive the actual piece before making any installation cuts. Included with the sink is Novatto's 19 hole strainer drain (STD-ORB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.