
Black and White Porcelain Bath Sink with Chrome Pop-up Drain
Mfr # NP-01134BWCH
Zoro # G604938096
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Black and White
Overall Length
16
Overall Width
21.5
Overall Height
5.75
Weight
29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-01134BWCH
Zoro #
G604938096
UPC #
793420704886
Country of Origin
China
Dimensions
Overall Length
16
Overall Width
21.5
Overall Height
5.75
Details
Color
Polished Black and White
Weight
29
Finish
Polished Chrome
Description
Add a touch of contemporary flare with timeless colors like black and white! This refreshing and stylish porcelain sink from Novatto will give a focal point in any bath. The front and two side are enriched in a rich glossy black color while the back is a bright white. Stylish slopes corners make this sink a focal piece while the extra sink width make it fully functional for washing hands. Combining quality and design to each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.