Zoro Homepage

Blue Onyx Vessel Bathroom Sink

  • Mfr # NOSV-BO

  • Zoro # G304937863


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-BO
Zoro #
G304937863
UPC #
783583855624
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone
Weight
24

Description

Made from one of Earth's most precious stones, Novatto's blue onyx vessel will add character and charm to your bath or powder room. These natural onyx vessels come from around the world to provide you with a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is elegant and unique in tones of light blue and cream white. Because blue onyx is a product of Mother Nature, each sink will vary slightly in color and veining. They're designed for above-counter installation with standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-MB (matte black), UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
Since each sink varies will send a picture of the one we are sending prior to shipping for approval. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.