Blue Onyx Vessel Sink and Oil Rubbed Bronze Umbrella Drain

  • Mfr # NOSV-BOORB

  • Zoro # G604938218


product price:  $1,028.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Oil Rubbed Bronze
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-BOORB
Zoro #
G604938218
UPC #
766150332322
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone/ Oil Rubbed Bronze
Weight
26
Finish
Oil Rubbed Bronze

Description

Made from one of Earth's most precious stones, Novatto's blue onyx vessel will add character and charm to your bath or powder room. These natural onyx vessels come from around the world to provide you with a one-of-a-kind masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this round 17-inch vessel is elegant and unique in tones of light blue and cream white. Because blue onyx is a product of mother nature, each sink will vary slightly in color and veining. They're designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant should be used to help protect the surface and allow for easier cleaning. Included is Novatto's umbrella drain (UPD-ORB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Novatto strives to provide superior products with exceptional qualities and unique innovations that professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.