BONIFICARE Glass Vessel Bathroom Sink Set, Chrome

  • Mfr # NSFC-8048011CH

  • Zoro # G304938075


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
16
Overall Width
16
Overall Height
5.5
Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-8048011CH
Zoro #
G304938075
UPC #
755702049344
Country of Origin
China

Dimensions

Overall Length
16
Overall Width
16
Overall Height
5.5

Details

Color
Chrome
Weight
19
Finish
Polished Chrome

Description

Enhance and harmonize your bath with Novatto's clear glass vessel and matching chrome waterfall faucet. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. The Bonificare vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet directs the water flow into a graceful waterfall through the glass. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge and is AB1953 Low Lead Compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A matching chrome mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16" x 5.5", Overall Faucet Height: 11.125 inches; Spout Height: 8.25 inches. Novatto's customer service is always here to answer any additional technical product questions or help you at 844.404.4242 or productsupport@novattoinc.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.